Coiled Spring Pin, LD, Cadmium Plated High Carbon Steel, 0.250 in Dia x 1.000 in L
- Mfr # MS51987-138
- Zoro # G223415213
product price:Â
$
3.19
/ea
Sold in multiples of 750 for
$2,392.50
Key Features
Pin Diameter
1/4 in
Rockwell Hardness
HRC 46-53
Finish
Cadmium Plated
Material Grade/Class
1070-1095
Material
1070-1095 High Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MS51987-138
- Zoro #
- G223415213
- UPC #
- -
- Country of Origin
- United States
- Rockwell Hardness
- HRC 46-53
- Finish
- Cadmium Plated
- Item
- Coiled Spring Pin, Light Duty
- Material Grade/Class
- 1070-1095
- Material
- 1070-1095 High Carbon Steel
- Double Shear Strength (Lbs.)
- 2700 lb
- Standards
- MS51987
Dimensions
- Pin Diameter
- 1/4 in
- Shank Length
- 1 in
Description
Mil. Spec. MS51987-138 Coiled Spring Pin, Light Duty - Cadmium Plated High Carbon Steel - 0.250 in Dia x 1.000 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.