Shop HUYETT
See all product information
Create Account
Coiled Spring Pin, LD, Cadmium Plated High Carbon Steel, 0.250 in Dia x 2.500 in L
- Mfr # MS51987-144
- Zoro # G723407190
product price:Â
$
6.65
/ea
Sold in multiples of 100 for
$665.00
Key Features
Material Grade/Class
1070-1095
Rockwell Hardness
HRC 46-53
Finish
Cadmium Plated
Standards
MS51987
Material
1070-1095 High Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MS51987-144
- Zoro #
- G723407190
- UPC #
- -
- Country of Origin
- United States
- Material Grade/Class
- 1070-1095
- Rockwell Hardness
- HRC 46-53
- Finish
- Cadmium Plated
- Standards
- MS51987
- Item
- Coiled Spring Pin, Light Duty
- Material
- 1070-1095 High Carbon Steel
- Double Shear Strength (Lbs.)
- 2700 lb
Dimensions
- Shank Length
- 2-1/2 in
- Pin Diameter
- 1/4 in
Description
Mil. Spec. MS51987-144 Coiled Spring Pin, Light Duty - Cadmium Plated High Carbon Steel - 0.250 in Dia x 2.500 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.