Shop HUYETT
See all product information
Create Account
Coiled Spring Pin, Light Duty, High Carbon Steel, 0.250 in Dia x 1.875 in Length
- Mfr # SPC-250-1875L
- Zoro # G523424892
product price:Â
$
1.39
/ea
Sold in multiples of 100 for
$139.00
Key Features
Rockwell Hardness
HV 420-545
Double Shear Strength (Lbs.)
3300 lb
Finish
Plain
Material
1070-1095 High Carbon Steel
Standards
ASME B18.8.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPC-250-1875L
- Zoro #
- G523424892
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 1-7/8 in
- Pin Diameter
- 1/4 in
Details
- Rockwell Hardness
- HV 420-545
- Double Shear Strength (Lbs.)
- 3300 lb
- Item
- Coiled Spring Pin, Light Duty
- Finish
- Plain
- Material
- 1070-1095 High Carbon Steel
- Standards
- ASME B18.8.2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.