Coiled Spring Pin, Light Duty, Zinc Plated High Carbon Steel, 0.188 in Dia x 1.000 in Length
- Mfr # SPCZ-187-1000L
- Zoro # G123404676
product price:Â
$
0.83
/ea
Sold in multiples of 100 for
$83.00
Key Features
Finish
Zinc Plated
Standards
ASME B18.8.2
Double Shear Strength (Lbs.)
1900 lb
Material
1070-1095 High Carbon Steel
Rockwell Hardness
HV 420-545
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPCZ-187-1000L
- Zoro #
- G123404676
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Diameter
- 3/16 in
- Shank Length
- 1 in
Details
- Finish
- Zinc Plated
- Item
- Coiled Spring Pin, Light Duty
- Standards
- ASME B18.8.2
- Double Shear Strength (Lbs.)
- 1900 lb
- Material
- 1070-1095 High Carbon Steel
- Rockwell Hardness
- HV 420-545
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.