Coiled Spring Pin, Light Duty, Zinc Plated High Carbon Steel, 0.250 in Dia x 2.000 in Length
- Mfr # SPCZ-250-2000L
- Zoro # G923424034
product price:Â
$
1.89
/ea
Sold in multiples of 100 for
$189.00
Key Features
Standards
ASME B18.8.2
Material
1070-1095 High Carbon Steel
Rockwell Hardness
HV 420-545
Double Shear Strength (Lbs.)
3300 lb
Material Grade/Class
1070-1095
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPCZ-250-2000L
- Zoro #
- G923424034
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Diameter
- 1/4 in
- Shank Length
- 2 in
Details
- Standards
- ASME B18.8.2
- Material
- 1070-1095 High Carbon Steel
- Item
- Coiled Spring Pin, Light Duty
- Rockwell Hardness
- HV 420-545
- Double Shear Strength (Lbs.)
- 3300 lb
- Material Grade/Class
- 1070-1095
- Finish
- Zinc Plated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.