Coiled Spring Pin, Light Duty, Zinc Plated High Carbon Steel, 2.5 mm Dia x 10 mm Length
- Mfr # SPCMZ-025-010L
- Zoro # G423401689
product price:Â
$
0.31
/ea
Sold in multiples of 100 for
$31.00
Key Features
Double Shear Strength (Lbs.)
517 lb
Standards
ASME B18.8.3M
Material Grade/Class
1070-1095
Material
1070-1095 High Carbon Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPCMZ-025-010L
- Zoro #
- G423401689
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 10 mm
- Pin Diameter
- 2.5 mm
Details
- Double Shear Strength (Lbs.)
- 517 lb
- Standards
- ASME B18.8.3M
- Material Grade/Class
- 1070-1095
- Material
- 1070-1095 High Carbon Steel
- Finish
- Zinc Plated
- Item
- Coiled Spring Pin, Light Duty
- Rockwell Hardness
- HV 420-545
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.