Coiled Spring Pin, Standard Duty, 410/420 SS, 0.094 in Dia x 0.500 in Length
- Mfr # MS51923-446
- Zoro # G923403794
product price:Â
$
0.64
/ea
Sold in multiples of 100 for
$64.00
Key Features
Finish
Plain
Double Shear Strength (Lbs.)
700 lb
Standards
MS51923
Shank Length
1/2 in
Material
410/420 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MS51923-446
- Zoro #
- G923403794
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 1/2 in
- Pin Diameter
- 3/32 in
Details
- Finish
- Plain
- Double Shear Strength (Lbs.)
- 700 lb
- Standards
- MS51923
- Item
- Coiled Spring Pin, Standard Duty
- Material
- 410/420 Stainless Steel
- Rockwell Hardness
- HRC 46-55
Description
Mil. Spec. MS51923-446 Coiled Spring Pin, Standard Duty - 410/420 Stainless Steel - 0.094 in Dia x 0.500 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.