Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Phosphate Coat, 0.312 in Dia x 2.25 in L x 0.062 in Wall
- Mfr # SPPH-312-2250
- Zoro # G123410714
product price:Â
$
1.35
/ea
Sold in multiples of 100 for
$135.00
Key Features
Pin Diameter
5/16 in
Finish
Phosphate Coated
Rockwell Hardness
HV 420-545
Wall Thickness
0.062 in
Material Grade/Class
1070-1095
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPPH-312-2250
- Zoro #
- G123410714
- UPC #
- -
- Country of Origin
- United States
- Finish
- Phosphate Coated
- Rockwell Hardness
- HV 420-545
- Material Grade/Class
- 1070-1095
- Double Shear Strength (Lbs.)
- 8700 lb
- Standards
- ASME B18.8.2
- Material
- 1070-1095 High Carbon Steel
- Item
- Slotted Spring Pin, Standard Duty
Dimensions
- Pin Diameter
- 5/16 in
- Wall Thickness
- 0.062 in
- Shank Length
- 2-1/4 in
Description
Slotted Spring Pin, Standard Duty - Phosphate Coated High Carbon Steel - 0.312 in Dia x 2.250 in Length x 0.062 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.