Shop HUYETT
See all product information
Create Account
Coiled Spring Pin, Standard Duty, 420 Stainless Steel, 0.062 in Dia x 1.000 in Length
- Mfr # SPCSP-062-1000
- Zoro # G523407543
product price:Â
$
0.31
/ea
Sold in multiples of 100 for
$31.00
Key Features
Double Shear Strength (Lbs.)
330 lb
Rockwell Hardness
HV 460-560
Material
420 Stainless Steel
Finish
Plain
Material Grade/Class
420
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPCSP-062-1000
- Zoro #
- G523407543
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Diameter
- 1/16 in
- Shank Length
- 1 in
Details
- Double Shear Strength (Lbs.)
- 330 lb
- Rockwell Hardness
- HV 460-560
- Item
- Coiled Spring Pin, Standard Duty
- Material
- 420 Stainless Steel
- Finish
- Plain
- Material Grade/Class
- 420
- Standards
- ASME B18.8.2
Description
Coiled Spring Pin, Standard Duty - 420 Stainless Steel - 0.062 in Dia x 1.000 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.