Shop HUYETT
See all product information
Create Account
Coiled Spring Pin, Standard Duty, 420 Stainless Steel, 0.250 in Dia x 2.250 in Length
- Mfr # SPCSP-250-2250
- Zoro # G523401763
product price:Â
$
3.45
/ea
Sold in multiples of 100 for
$345.00
Key Features
Rockwell Hardness
HV 460-560
Finish
Plain
Double Shear Strength (Lbs.)
5500 lb
Material Grade/Class
420
Standards
ASME B18.8.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPCSP-250-2250
- Zoro #
- G523401763
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 2-1/4 in
- Pin Diameter
- 1/4 in
Details
- Rockwell Hardness
- HV 460-560
- Finish
- Plain
- Item
- Coiled Spring Pin, Standard Duty
- Double Shear Strength (Lbs.)
- 5500 lb
- Material Grade/Class
- 420
- Standards
- ASME B18.8.2
- Material
- 420 Stainless Steel
Description
Coiled Spring Pin, Standard Duty - 420 Stainless Steel - 0.250 in Dia x 2.250 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.