Shop HUYETT
See all product information
Create Account
Coiled Spring Pin, Standard Duty, 420 Stainless Steel, 0.094 in Dia x 0.750 in Length
- Mfr # SPCSP-093-0750
- Zoro # G923401127
product price:Â
$
0.41
/ea
Sold in multiples of 100 for $41.00
Key Features
Standards
ASME B18.8.2
Material
420 Stainless Steel
Finish
Plain
Rockwell Hardness
HV 460-560
Material Grade/Class
420
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPCSP-093-0750
- Zoro #
- G923401127
- UPC #
- -
- Country of Origin
- United States
- Standards
- ASME B18.8.2
- Material
- 420 Stainless Steel
- Finish
- Plain
- Rockwell Hardness
- HV 460-560
- Material Grade/Class
- 420
- Double Shear Strength (Lbs.)
- 775 lb
- Item
- Coiled Spring Pin, Standard Duty
Description
Coiled Spring Pin, Standard Duty - 420 Stainless Steel - 0.094 in Dia x 0.750 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.