Coiled Spring Pin, Standard Duty, 420 Stainless Steel, 0.109 in Dia x 0.750 in Length
- Mfr # SPCSP-109-0750
- Zoro # G723401204
product price:Â
$
1.15
/ea
Sold in multiples of 100 for
$115.00
Key Features
Double Shear Strength (Lbs.)
1050 lb
Standards
ASME B18.8.2
Material
420 Stainless Steel
Finish
Plain
Material Grade/Class
420
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPCSP-109-0750
- Zoro #
- G723401204
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Diameter
- 7/64 in
- Shank Length
- 3/4 in
Details
- Double Shear Strength (Lbs.)
- 1050 lb
- Standards
- ASME B18.8.2
- Material
- 420 Stainless Steel
- Finish
- Plain
- Material Grade/Class
- 420
- Item
- Coiled Spring Pin, Standard Duty
- Rockwell Hardness
- HV 460-560
Description
Coiled Spring Pin, Standard Duty - 420 Stainless Steel - 0.109 in Dia x 0.750 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.