Shop HUYETT
See all product information
Create Account
Coiled Spring Pin, Standard Duty, 420 Stainless Steel, 0.156 in Dia x 1.500 in Length
- Mfr # SPCSP-156-1500
- Zoro # G823401180
product price:Â
$
1.35
/ea
Sold in multiples of 100 for
$135.00
Key Features
Rockwell Hardness
HV 460-560
Standards
ASME B18.8.2
Material
420 Stainless Steel
Double Shear Strength (Lbs.)
2200 lb
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPCSP-156-1500
- Zoro #
- G823401180
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Diameter
- 5/32 in
- Shank Length
- 1-1/2 in
Details
- Rockwell Hardness
- HV 460-560
- Standards
- ASME B18.8.2
- Item
- Coiled Spring Pin, Standard Duty
- Material
- 420 Stainless Steel
- Double Shear Strength (Lbs.)
- 2200 lb
- Finish
- Plain
- Material Grade/Class
- 420
Description
Coiled Spring Pin, Standard Duty - 420 Stainless Steel - 0.156 in Dia x 1.500 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.