Shop HUYETT
See all product information
Create Account
Coiled Spring Pin, Standard Duty, 420 Stainless Steel, 0.188 in Dia x 0.625 in Length
- Mfr # SPCSP-187-0625
- Zoro # G223401841
product price:Â
$
0.82
/ea
Sold in multiples of 100 for
$82.00
Key Features
Double Shear Strength (Lbs.)
3150 lb
Rockwell Hardness
HV 460-560
Material
420 Stainless Steel
Material Grade/Class
420
Standards
ASME B18.8.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPCSP-187-0625
- Zoro #
- G223401841
- UPC #
- -
- Country of Origin
- Czechia
- Double Shear Strength (Lbs.)
- 3150 lb
- Rockwell Hardness
- HV 460-560
- Material
- 420 Stainless Steel
- Material Grade/Class
- 420
- Standards
- ASME B18.8.2
- Finish
- Plain
- Item
- Coiled Spring Pin, Standard Duty
Dimensions
- Shank Length
- 5/8 in
- Pin Diameter
- 3/16 in
Description
Coiled Spring Pin, Standard Duty - 420 Stainless Steel - 0.188 in Dia x 0.625 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.