Shop HUYETT
See all product information
Create Account
Coiled Spring Pin, Standard Duty, 420 Stainless Steel, 0.188 in Dia x 1.625 in Length
- Mfr # SPCSP-187-1625
- Zoro # G123410851
product price:Â
$
1.99
/ea
Sold in multiples of 100 for
$199.00
Key Features
Standards
ASME B18.8.2
Material Grade/Class
420
Finish
Plain
Double Shear Strength (Lbs.)
3150 lb
Material
420 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPCSP-187-1625
- Zoro #
- G123410851
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 1-5/8 in
- Pin Diameter
- 3/16 in
Details
- Item
- Coiled Spring Pin, Standard Duty
- Standards
- ASME B18.8.2
- Material Grade/Class
- 420
- Finish
- Plain
- Double Shear Strength (Lbs.)
- 3150 lb
- Material
- 420 Stainless Steel
- Rockwell Hardness
- HV 460-560
Description
Coiled Spring Pin, Standard Duty - 420 Stainless Steel - 0.188 in Dia x 1.625 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.