Coiled Spring Pin, Standard Duty, 420 Stainless Steel, 0.250 in Dia x 0.625 in Length
- Mfr # SPCSP-250-0625
- Zoro # G723402294
product price:Â
$
1.59
/ea
Sold in multiples of 100 for
$159.00
Key Features
Double Shear Strength (Lbs.)
5500 lb
Material Grade/Class
420
Rockwell Hardness
HV 460-560
Material
420 Stainless Steel
Standards
ASME B18.8.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPCSP-250-0625
- Zoro #
- G723402294
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 5/8 in
- Pin Diameter
- 1/4 in
Details
- Double Shear Strength (Lbs.)
- 5500 lb
- Material Grade/Class
- 420
- Rockwell Hardness
- HV 460-560
- Material
- 420 Stainless Steel
- Item
- Coiled Spring Pin, Standard Duty
- Standards
- ASME B18.8.2
- Finish
- Plain
Description
Coiled Spring Pin, Standard Duty - 420 Stainless Steel - 0.250 in Dia x 0.625 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.