Coiled Spring Pin, Standard Duty, 6150 Alloy Steel, 16 mm Dia x 100 mm Length
- Mfr # SPCM-160-100
- Zoro # G023406473
product price:Â
$
31.89
/ea
Sold in multiples of 100 for
$3,189.00
Key Features
Pin Diameter
16 mm
Rockwell Hardness
HV 423-544
Standards
ASME B18.8.3M / ISO 8750
Material
6150 Alloy Steel
Shank Length
100 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPCM-160-100
- Zoro #
- G023406473
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Diameter
- 16 mm
- Shank Length
- 100 mm
Details
- Rockwell Hardness
- HV 423-544
- Standards
- ASME B18.8.3M / ISO 8750
- Material
- 6150 Alloy Steel
- Finish
- Plain
- Double Shear Strength (Lbs.)
- 155 kN
- Item
- Coiled Spring Pin, Standard Duty
- Material Grade/Class
- 6150H
Description
Coiled Spring Pin, Standard Duty - 6150 Alloy Steel - 16 mm Dia x 100 mm Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.