Slotted Spring Pin, Standard Duty, 302/304 SS, 0.312 in Dia x 1.375 in Length x 0.062 in Wall
- Mfr # SPS3-312-1375
- Zoro # G023425290
product price:Â
$
1.29
/ea
Sold in multiples of 100 for
$129.00
Key Features
Pin Diameter
5/16 in
Double Shear Strength (Lbs.)
6300 lb
Shank Length
1-3/8 in
Material
302/304 Stainless Steel
Wall Thickness
0.062 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPS3-312-1375
- Zoro #
- G023425290
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Diameter
- 5/16 in
- Shank Length
- 1-3/8 in
- Wall Thickness
- 0.062 in
Details
- Double Shear Strength (Lbs.)
- 6300 lb
- Material
- 302/304 Stainless Steel
- Material Grade/Class
- 302/304
- Standards
- ASME B18.8.2
- Item
- Slotted Spring Pin, Standard Duty
- Finish
- Plain
Description
Slotted Spring Pin, Standard Duty - 302/304 Stainless Steel - 0.312 in Dia x 1.375 in Length x 0.062 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.