Coiled Spring Pin, Standard Duty, High Carbon Steel, 0.125 in Dia x 0.688 in L
- Mfr # SPC-125-0687
- Zoro # G523401183
product price:Â
$
0.39
/ea
Sold in multiples of 100 for
$39.00
Key Features
Finish
Plain
Material
1070-1095 High Carbon Steel
Double Shear Strength (Lbs.)
1400 lb
Pin Diameter
1/8 in
Rockwell Hardness
HV 420-545
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPC-125-0687
- Zoro #
- G523401183
- UPC #
- -
- Country of Origin
- United States
- Finish
- Plain
- Material
- 1070-1095 High Carbon Steel
- Item
- Coiled Spring Pin, Standard Duty
- Double Shear Strength (Lbs.)
- 1400 lb
- Rockwell Hardness
- HV 420-545
- Standards
- MS51923
Dimensions
- Shank Length
- 11/16 in
- Pin Diameter
- 1/8 in
Description
Mil. Spec. MS51923-38 Coiled Spring Pin, Standard Duty - High Carbon Steel - 0.125 in Dia x 0.688 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.