Coiled Spring Pin, Standard Duty, High Carbon Steel, 0.125 in Dia x 0.812 in L
- Mfr # SPC-125-0812
- Zoro # G823401371
product price:Â
$
0.38
/ea
Sold in multiples of 100 for
$38.00
Key Features
Pin Diameter
1/8 in
Finish
Plain
Rockwell Hardness
HV 420-545
Double Shear Strength (Lbs.)
1400 lb
Material
1070-1095 High Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPC-125-0812
- Zoro #
- G823401371
- UPC #
- -
- Country of Origin
- United States
- Item
- Coiled Spring Pin, Standard Duty
- Finish
- Plain
- Rockwell Hardness
- HV 420-545
- Double Shear Strength (Lbs.)
- 1400 lb
- Material
- 1070-1095 High Carbon Steel
- Standards
- MS51923
Dimensions
- Pin Diameter
- 1/8 in
- Shank Length
- 13/16 in
Description
Mil. Spec. MS51923-38 Coiled Spring Pin, Standard Duty - High Carbon Steel - 0.125 in Dia x 0.812 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.