Shop HUYETT
See all product information
Create Account
Coiled Spring Pin, Standard Duty, High Carbon Steel, 0.438 in Dia x 2.000 in L
- Mfr # SPC-437-2000
- Zoro # G923419610
product price:Â
$
5.55
/ea
Sold in multiples of 100 for
$555.00
Key Features
Double Shear Strength (Lbs.)
17000 lb
Standards
MS51923
Finish
Plain
Material
1070-1095 High Carbon Steel
Pin Diameter
7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPC-437-2000
- Zoro #
- G923419610
- UPC #
- -
- Country of Origin
- United States
- Double Shear Strength (Lbs.)
- 17000 lb
- Standards
- MS51923
- Finish
- Plain
- Material
- 1070-1095 High Carbon Steel
- Item
- Coiled Spring Pin, Standard Duty
- Rockwell Hardness
- HV 420-545
Dimensions
- Pin Diameter
- 7/16 in
- Shank Length
- 2 in
Description
Mil. Spec. MS51923-38 Coiled Spring Pin, Standard Duty - High Carbon Steel - 0.438 in Dia x 2.000 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.