Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Passivated 420 SS, 0.094 in Dia x 0.875 in Length x 0.022 in Wall
- Mfr # SPSP-093-0875
- Zoro # G523416217
product price:Â
$
0.16
/ea
Sold in multiples of 100 for
$16.00
Key Features
Material Grade/Class
420
Pin Diameter
3/32 in
Standards
ASME B18.8.2
Material
420 Stainless Steel
Finish
Passivated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPSP-093-0875
- Zoro #
- G523416217
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Diameter
- 3/32 in
- Shank Length
- 7/8 in
- Wall Thickness
- 0.022 in
Details
- Material Grade/Class
- 420
- Item
- Slotted Spring Pin, Standard Duty
- Standards
- ASME B18.8.2
- Material
- 420 Stainless Steel
- Finish
- Passivated
- Double Shear Strength (Lbs.)
- 1150 lb
- Rockwell Hardness
- HV 423-544
Description
Slotted Spring Pin, Standard Duty - Passivated 420 Stainless Steel - 0.094 in Dia x 0.875 in Length x 0.022 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.