Shop HUYETT
See all product information
Create Account
Coiled Spring Pin, Standard Duty, High Carbon Steel, 6 mm Dia x 24 mm Length
- Mfr # SPCM-060-024
- Zoro # G123403402
product price:Â
$
0.98
/ea
Sold in multiples of 100 for
$98.00
Key Features
Standards
ASME B18.8.3M / ISO 8750
Rockwell Hardness
HV 420-545
Double Shear Strength (Lbs.)
22 kN
Finish
Plain
Pin Diameter
6 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPCM-060-024
- Zoro #
- G123403402
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 24 mm
- Pin Diameter
- 6 mm
Details
- Item
- Coiled Spring Pin, Standard Duty
- Standards
- ASME B18.8.3M / ISO 8750
- Rockwell Hardness
- HV 420-545
- Double Shear Strength (Lbs.)
- 22 kN
- Finish
- Plain
- Material
- 1070-1095 High Carbon Steel
Description
Coiled Spring Pin, Standard Duty - High Carbon Steel - 6 mm Dia x 24 mm Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.