Shop HUYETT
See all product information
Create Account
Coiled Spring Pin, Standard Duty, Nickel Plated 302/304 SS, 0.078 in Dia x 0.625 in Length
- Mfr # SPC3P-078-0625
- Zoro # G823401869
product price:Â
$
0.31
/ea
Sold in multiples of 100 for
$31.00
Key Features
Finish
Nickel Plated
Double Shear Strength (Lbs.)
425 lb
Pin Diameter
5/64 in
Standards
ASME B18.8.2
Material
302/304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPC3P-078-0625
- Zoro #
- G823401869
- UPC #
- -
- Country of Origin
- United States
- Finish
- Nickel Plated
- Double Shear Strength (Lbs.)
- 425 lb
- Standards
- ASME B18.8.2
- Material
- 302/304 Stainless Steel
- Item
- Coiled Spring Pin, Standard Duty
Dimensions
- Pin Diameter
- 5/64 in
- Shank Length
- 5/8 in
Description
Coiled Spring Pin, Standard Duty - Nickel Plated 302/304 Stainless Steel - 0.078 in Dia x 0.625 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.