Shop HUYETT
See all product information
Create Account
Coiled Spring Pin, Standard Duty, Nickel Plated 302/304 SS, 0.125 in Dia x 0.312 in Length
- Mfr # SPC3P-125-0312
- Zoro # G323402984
product price:Â
$
0.69
/ea
Sold in multiples of 100 for
$69.00
Key Features
Double Shear Strength (Lbs.)
1100 lb
Pin Diameter
1/8 in
Material
302/304 Stainless Steel
Standards
ASME B18.8.2
Finish
Nickel Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPC3P-125-0312
- Zoro #
- G323402984
- UPC #
- -
- Country of Origin
- United States
- Double Shear Strength (Lbs.)
- 1100 lb
- Material
- 302/304 Stainless Steel
- Standards
- ASME B18.8.2
- Item
- Coiled Spring Pin, Standard Duty
- Finish
- Nickel Plated
Dimensions
- Pin Diameter
- 1/8 in
- Shank Length
- 5/16 in
Description
Coiled Spring Pin, Standard Duty - Nickel Plated 302/304 Stainless Steel - 0.125 in Dia x 0.312 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.