Shop HUYETT
See all product information
Create Account
Coiled Spring Pin, Standard Duty, Passivated 420 Stainless Steel, 8 mm Dia x 45 mm Length
- Mfr # SPCMSP-080-045
- Zoro # G723402102
product price:Â
$
5.15
/ea
Sold in multiples of 100 for
$515.00
Key Features
Finish
Polished Chrome
Standards
ASME B18.8.3M / ISO 8750
Material
420 Stainless Steel
Double Shear Strength (Lbs.)
39 kN
Rockwell Hardness
HV 460-560
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPCMSP-080-045
- Zoro #
- G723402102
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Diameter
- 8 mm
- Shank Length
- 45 mm
Details
- Item
- Coiled Spring Pin, Standard Duty
- Finish
- Polished Chrome
- Standards
- ASME B18.8.3M / ISO 8750
- Material
- 420 Stainless Steel
- Double Shear Strength (Lbs.)
- 39 kN
- Rockwell Hardness
- HV 460-560
Description
Coiled Spring Pin, Standard Duty - Passivated 420 Stainless Steel - 8 mm Dia x 45 mm Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.