Coiled Spring Pin, Standard Duty, Phosphate Coat High Carbon Steel, 0.156 in Dia x 0.625 in L
- Mfr # SPCP-156-0625
- Zoro # G423405953
product price:Â
$
0.57
/ea
Sold in multiples of 100 for
$57.00
Key Features
Material
1070-1095 High Carbon Steel
Rockwell Hardness
HV 420-545
Double Shear Strength (Lbs.)
2200 lb
Standards
MS51923
Finish
Phosphate Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPCP-156-0625
- Zoro #
- G423405953
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Diameter
- 5/32 in
- Shank Length
- 5/8 in
Details
- Item
- Coiled Spring Pin, Standard Duty
- Material
- 1070-1095 High Carbon Steel
- Rockwell Hardness
- HV 420-545
- Double Shear Strength (Lbs.)
- 2200 lb
- Standards
- MS51923
- Finish
- Phosphate Coated
Description
Mil. Spec. MS51923-38 Coiled Spring Pin, Standard Duty - Phosphate Coated High Carbon Steel - 0.156 in Dia x 0.625 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.