Shop HUYETT
See all product information
Create Account
Coiled Spring Pin, Standard Duty, Zinc Plated High Carbon Steel, 0.078 in Dia x 0.750 in Length
- Mfr # SPCZ-078-0750
- Zoro # G423400910
product price:Â
$
0.31
/ea
Sold in multiples of 100 for
$31.00
Key Features
Material
1070-1095 High Carbon Steel
Standards
ASME B18.8.2
Finish
Zinc Plated
Material Grade/Class
1070-1095
Rockwell Hardness
HV 420-545
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPCZ-078-0750
- Zoro #
- G423400910
- UPC #
- -
- Country of Origin
- United States
- Item
- Coiled Spring Pin, Standard Duty
- Material
- 1070-1095 High Carbon Steel
- Standards
- ASME B18.8.2
- Finish
- Zinc Plated
- Material Grade/Class
- 1070-1095
- Rockwell Hardness
- HV 420-545
- Double Shear Strength (Lbs.)
- 550 lb
Dimensions
- Shank Length
- 3/4 in
- Pin Diameter
- 5/64 in
Description
Coiled Spring Pin, Standard Duty - Zinc Plated High Carbon Steel - 0.078 in Dia x 0.750 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.