Coiled Spring Pin, Standard Duty, Zinc Plated High Carbon Steel, 4 mm Dia x 14 mm Length
- Mfr # SPCMZ-040-014
- Zoro # G923402797
product price:Â
$
0.56
/ea
Sold in multiples of 100 for
$56.00
Key Features
Material
1070-1095 High Carbon Steel
Finish
Zinc Plated
Material Grade/Class
1070-1095
Rockwell Hardness
HV 420-545
Standards
ASME B18.8.3M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPCMZ-040-014
- Zoro #
- G923402797
- UPC #
- -
- Country of Origin
- United States
- Material
- 1070-1095 High Carbon Steel
- Finish
- Zinc Plated
- Material Grade/Class
- 1070-1095
- Rockwell Hardness
- HV 420-545
- Standards
- ASME B18.8.3M
- Item
- Coiled Spring Pin, Standard Duty
- Double Shear Strength (Lbs.)
- 2158 lb
Dimensions
- Pin Diameter
- 4 mm
- Shank Length
- 14 mm
Description
Coiled Spring Pin, Standard Duty - Zinc Plated High Carbon Steel - 4 mm Dia x 14 mm Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.