Shop HUYETT
See all product information
Create Account
Coiled Spring Pin, Standard Duty, Zinc Plated High Carbon Steel, 0.094 in Dia x 0.562 in Length
- Mfr # SPCZ-093-0562
- Zoro # G923400946
product price:Â
$
0.33
/ea
Sold in multiples of 100 for
$33.00
Key Features
Double Shear Strength (Lbs.)
775 lb
Finish
Zinc Plated
Standards
ASME B18.8.2
Rockwell Hardness
HV 420-545
Material
1070-1095 High Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPCZ-093-0562
- Zoro #
- G923400946
- UPC #
- -
- Country of Origin
- United States
- Double Shear Strength (Lbs.)
- 775 lb
- Finish
- Zinc Plated
- Standards
- ASME B18.8.2
- Rockwell Hardness
- HV 420-545
- Item
- Coiled Spring Pin, Standard Duty
- Material
- 1070-1095 High Carbon Steel
- Material Grade/Class
- 1070-1095
Dimensions
- Shank Length
- 9/16 in
- Pin Diameter
- 3/32 in
Description
Coiled Spring Pin, Standard Duty - Zinc Plated High Carbon Steel - 0.094 in Dia x 0.562 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.