Shop HUYETT
See all product information
Create Account
Coiled Spring Pin, Standard Duty, Zinc Plated High Carbon Steel, 0.188 in Dia x 1.250 in Length
- Mfr # SPCZ-187-1250
- Zoro # G423411510
product price:Â
$
1.15
/ea
Sold in multiples of 100 for
$115.00
Key Features
Rockwell Hardness
HV 420-545
Double Shear Strength (Lbs.)
3150 lb
Standards
ASME B18.8.2
Material
1070-1095 High Carbon Steel
Material Grade/Class
1070-1095
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPCZ-187-1250
- Zoro #
- G423411510
- UPC #
- -
- Country of Origin
- United States
- Rockwell Hardness
- HV 420-545
- Double Shear Strength (Lbs.)
- 3150 lb
- Standards
- ASME B18.8.2
- Material
- 1070-1095 High Carbon Steel
- Item
- Coiled Spring Pin, Standard Duty
- Material Grade/Class
- 1070-1095
- Finish
- Zinc Plated
Dimensions
- Shank Length
- 1-1/4 in
- Pin Diameter
- 3/16 in
Description
Coiled Spring Pin, Standard Duty - Zinc Plated High Carbon Steel - 0.188 in Dia x 1.250 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.