Shop HUYETT
See all product information
Create Account
Coiled Spring Pin, Standard Duty, Zinc Plated High Carbon Steel, 0.125 in Dia x 0.875 in Length
- Mfr # SPCZ-125-0875
- Zoro # G223401872
product price:Â
$
0.47
/ea
Sold in multiples of 100 for
$47.00
Key Features
Rockwell Hardness
HV 420-545
Material Grade/Class
1070-1095
Material
1070-1095 High Carbon Steel
Standards
ASME B18.8.2
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPCZ-125-0875
- Zoro #
- G223401872
- UPC #
- -
- Country of Origin
- United States
- Rockwell Hardness
- HV 420-545
- Material Grade/Class
- 1070-1095
- Material
- 1070-1095 High Carbon Steel
- Standards
- ASME B18.8.2
- Finish
- Zinc Plated
- Double Shear Strength (Lbs.)
- 1400 lb
- Item
- Coiled Spring Pin, Standard Duty
Dimensions
- Shank Length
- 7/8 in
- Pin Diameter
- 1/8 in
Description
Coiled Spring Pin, Standard Duty - Zinc Plated High Carbon Steel - 0.125 in Dia x 0.875 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.