Coiled Spring Pin, Standard Duty, Zinc Plated High Carbon Steel, 0.250 in Dia x 1.750 in Length
- Mfr # SPCZ-250-1750
- Zoro # G623418807
product price:Â
$
1.89
/ea
Sold in multiples of 100 for
$189.00
Key Features
Rockwell Hardness
HV 420-545
Standards
ASME B18.8.2
Material Grade/Class
1070-1095
Finish
Zinc Plated
Material
1070-1095 High Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPCZ-250-1750
- Zoro #
- G623418807
- UPC #
- -
- Country of Origin
- United States
- Rockwell Hardness
- HV 420-545
- Item
- Coiled Spring Pin, Standard Duty
- Standards
- ASME B18.8.2
- Material Grade/Class
- 1070-1095
- Finish
- Zinc Plated
- Material
- 1070-1095 High Carbon Steel
- Double Shear Strength (Lbs.)
- 5500 lb
Dimensions
- Pin Diameter
- 1/4 in
- Shank Length
- 1-3/4 in
Description
Coiled Spring Pin, Standard Duty - Zinc Plated High Carbon Steel - 0.250 in Dia x 1.750 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.