Shop HUYETT
See all product information
Create Account
Coiled Spring Pin, Standard Duty, Zinc Plated High Carbon Steel, 4 mm Dia x 18 mm Length
- Mfr # SPCMZ-040-018
- Zoro # G623403698
product price:Â
$
0.62
/ea
Sold in multiples of 100 for
$62.00
Key Features
Finish
Zinc Plated
Material
1070-1095 High Carbon Steel
Material Grade/Class
1070-1095
Rockwell Hardness
HV 420-545
Double Shear Strength (Lbs.)
2158 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPCMZ-040-018
- Zoro #
- G623403698
- UPC #
- -
- Country of Origin
- United States
- Finish
- Zinc Plated
- Material
- 1070-1095 High Carbon Steel
- Material Grade/Class
- 1070-1095
- Item
- Coiled Spring Pin, Standard Duty
- Rockwell Hardness
- HV 420-545
- Double Shear Strength (Lbs.)
- 2158 lb
- Standards
- ASME B18.8.3M
Dimensions
- Shank Length
- 18 mm
- Pin Diameter
- 4 mm
Description
Coiled Spring Pin, Standard Duty - Zinc Plated High Carbon Steel - 4 mm Dia x 18 mm Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.