This item is Discontinued.

Huyett Cotter Pin 3/16 x 2 CS PL CPP-187-2000/D

Cotter Pin 3/16 x 2 CS PL (Discontinued)

  • Mfr # CPP-187-2000/D
  • Zoro # G300005030
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPP-187-2000/D
Zoro #
G300005030
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Dia.
3/16 in
Fastener Length
2 in

Details

Pin Item
Cotter Pin
System of Measurement
Inch
Cotter Pin Type
Standard
Basic Material
Steel
Fastener Finish
Plain

Description

Cotter Pins-Plain. Cotter Pin 3/16 x 2 CS PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.