Cotter Pin, Zinc Plated Carbon Steel, 0.156 in Dia x 1.250 in Effective Length

  • Mfr # CP-156-1250
  • Zoro # G223401070
product price: 
$
0.16
/ea
Sold in multiples of 100 for $16.00

Key Features

Finish
Zinc Plated
Material
Carbon Steel
Color
Silver
Pin Diameter
5/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CP-156-1250
Zoro #
G223401070
UPC #
-
Country of Origin
China
Finish
Zinc Plated
Material
Carbon Steel
Color
Silver
Item
Standard Cotter Pin

Dimensions

Pin Diameter
5/32 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.