Cotterless Clevis Pin, Zinc Plated, 0.250 in Dia x 3.750 in Overall L x 4.000 in Shank L
- Mfr # CLPCZ-0250-4000
- Zoro # G323416967
product price:Â
$
4.15
/ea
Sold in multiples of 100 for
$415.00
Key Features
Finish
Zinc Plated
Head Dia. (In.)
3/8 in
Material
Low Carbon Steel
Length
3-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLPCZ-0250-4000
- Zoro #
- G323416967
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Finish
- Zinc Plated
- Material
- Low Carbon Steel
- Item
- Cotterless Clevis Pin
Dimensions
- Head Dia. (In.)
- 3/8 in
- Shank Length
- 4 in
- Length
- 3-3/4 in
- Pin Diameter
- 1/4 in
Description
Cotterless Clevis Pin - Zinc Plated Low Carbon Steel - 0.250 in Dia x 3.750 in Overall Length x 4.000 in Shank Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.