Cotterless Clevis Pin, Zinc Plated, 0.375 in Dia x 2.125 in Overall L x 2.500 in Shank L
- Mfr # CLPCZ-0375-2500
- Zoro # G323404421
product price:Â
$
5.15
/ea
Sold in multiples of 100 for
$515.00
Key Features
Material
Low Carbon Steel
Finish
Zinc Plated
Head Dia. (In.)
0.5 in
Length
2-1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLPCZ-0375-2500
- Zoro #
- G323404421
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Material
- Low Carbon Steel
- Finish
- Zinc Plated
- Item
- Cotterless Clevis Pin
Dimensions
- Head Dia. (In.)
- 0.5 in
- Shank Length
- 2-1/2 in
- Pin Diameter
- 3/8 in
- Length
- 2-1/8 in
Description
Cotterless Clevis Pin - Zinc Plated Low Carbon Steel - 0.375 in Dia x 2.125 in Overall Length x 2.500 in Shank Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.