Detent Pin, 300 Stainless Steel, 0.625 in Dia x 5.000 in Effective Length x 0.630 in Hole Dia
- Mfr # DTPS-0625-5000
- Zoro # G723420625
product price:Â
$
39.39
/ea
Sold in multiples of 500 for
$19,695.00
Key Features
Finish
Plain
Color
Silver
Material
300 Stainless Steel
Hole Diameter
0.63 in
Pin Dia.
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DTPS-0625-5000
- Zoro #
- G723420625
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Finish
- Plain
- Color
- Silver
- Item
- Standard Detent Pin
- Material
- 300 Stainless Steel
Dimensions
- Hole Diameter
- 0.63 in
- Pin Dia.
- 5/8 in
- Effective Length
- 5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.