Shop HUYETT
See all product information
Create Account
Detent Pin, 300 Stainless Steel, 1.000 in Dia x 7.000 in Effective Length x 1.010 in Hole Dia
- Mfr # DTPS-1000-7000
- Zoro # G423409395
product price:Â
$
129.99
/ea
Sold in multiples of 10 for
$1,299.90
Free Shipping & Returns
Key Features
Color
Silver
Effective Length
7 in
Hole Diameter
1.01 in
Material
300 Stainless Steel
Pin Dia.
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DTPS-1000-7000
- Zoro #
- G423409395
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Effective Length
- 7 in
- Hole Diameter
- 1.01 in
- Pin Dia.
- 1 in
Details
- Color
- Silver
- Item
- Standard Detent Pin
- Material
- 300 Stainless Steel
- Finish
- Plain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.