Detent Pin, 316 Stainless Steel, 0.188 in Dia x 1.500 in Effective Length x 0.194 in Hole Dia
- Mfr # DTPS6-0187-1500
- Zoro # G123420621
product price:Â
$
5.95
/ea
Sold in multiples of 10 for
$59.50
Key Features
Finish
Plain
Effective Length
1-1/2 in
Pin Dia.
3/16 in
Hole Diameter
0.194 in
Material
316 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DTPS6-0187-1500
- Zoro #
- G123420621
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Finish
- Plain
- Material
- 316 Stainless Steel
- Item
- Standard Detent Pin
- Color
- Silver
Dimensions
- Effective Length
- 1-1/2 in
- Pin Dia.
- 3/16 in
- Hole Diameter
- 0.194 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.