Shop HUYETT
See all product information
Create Account
Snap & Lock Pin, SH, 2-Wire, Zn Yelw Low Carbon Steel, .375 Dia x 2.25 L x 2.5 Shk L
- Mfr # SNAPY-375-2250S
- Zoro # G723401976
product price:Â
$
4.15
/ea
Sold in multiples of 10 for
$41.50
Key Features
Shank Length
2-1/2 in
Pin Dia.
3/8 in
Length
2-1/4 in
Color
Yellow
Material
Low Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SNAPY-375-2250S
- Zoro #
- G723401976
- UPC #
- -
- Country of Origin
- India
Dimensions
- Shank Length
- 2-1/2 in
- Pin Dia.
- 3/8 in
- Length
- 2-1/4 in
Details
- Color
- Yellow
- Material
- Low Carbon Steel
- Finish
- Zinc Yellow
- Item
- 2-Wire Square Handle Snap & Lock Pin
Description
Snap & Lock Pin - Square Handle - 2-Wire - Zinc Yellow Low Carbon Steel - 0.375 in Dia x 2.250 in Length x 2.500 in Shank Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.