Shop HUYETT
See all product information
Create Account
Detent Pin, Brass, 0.312 in Dia x 2.500 in Effective Length
- Mfr # DTPB-0312-2500
- Zoro # G623414076
product price:Â
$
13.55
/ea
Sold in multiples of 10 for
$135.50
Key Features
Finish
Plain
Effective Length
2-1/2 in
Color
Gold
Pin Dia.
5/16 in
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DTPB-0312-2500
- Zoro #
- G623414076
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Finish
- Plain
- Item
- Standard Detent Pin
- Color
- Gold
- Material
- Brass
Dimensions
- Effective Length
- 2-1/2 in
- Pin Dia.
- 5/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.