Detent Pin, Zinc Plated Medium Carbon Steel, 0.250 in Dia x 3.750 in Effective L x 0.254 in Hole Dia
- Mfr # DTP-0250-3750
- Zoro # G323420117
product price:Â
$
4.99
/ea
Sold in multiples of 10 for
$49.90
Key Features
Finish
Zinc Plated
Effective Length
3-3/4 in
Material
Medium Carbon Steel
Color
Silver
Pin Dia.
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DTP-0250-3750
- Zoro #
- G323420117
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Effective Length
- 3-3/4 in
- Pin Dia.
- 1/4 in
- Hole Diameter
- 0.254 in
Details
- Finish
- Zinc Plated
- Item
- Standard Detent Pin
- Material
- Medium Carbon Steel
- Color
- Silver
Description
Detent Pin - Zinc Plated Medium Carbon Steel - 0.250 in Dia x 3.750 in Effective Length x 0.254 in Hole Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.