Shop HUYETT
See all product information
Create Account
Tab Lock Pin, Square Handle, 2-Wire, 300 SS, 0.375 in Dia x 2.250 in Length x 2.750 in Shank Length
- Mfr # SNATS-375-2250S
- Zoro # G223423645
product price:Â
$
14.69
/ea
Sold in multiples of 10 for
$146.90
Key Features
Material
300 Stainless Steel
Pin Dia.
3/8 in
Finish
Plain
Length
2-1/4 in
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SNATS-375-2250S
- Zoro #
- G223423645
- UPC #
- -
- Country of Origin
- India
- Material
- 300 Stainless Steel
- Finish
- Plain
- Item
- 2-Wire Square Handle Tab Lock Pin
- Color
- Silver
Dimensions
- Pin Dia.
- 3/8 in
- Length
- 2-1/4 in
- Shank Length
- 2-3/4 in
Description
Tab Lock Pin - Square Handle - 2-Wire - 300 Stainless Steel - 0.375 in Dia x 2.250 in Length x 2.750 in Shank Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.