Quick Release Pin, T Handle (Red), 17-4 PH Stainless Steel, 0.500 in Dia x 2.500 in Usable Length
- Mfr # PLTR-0500-2500
- Zoro # G823406277
product price:Â
$
56.85
/ea
Sold in multiples of 10 for
$568.50
Key Features
Material Grade
4130
Material
4130 Alloy Steel
Length
2-1/2 in
Color
Silver
Pin Dia.
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLTR-0500-2500
- Zoro #
- G823406277
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Material Grade
- 4130
- Material
- 4130 Alloy Steel
- Color
- Silver
- Finish
- Cadmium Plated
- Item
- T-Handle Positive Lock Pin
Dimensions
- Length
- 2-1/2 in
- Pin Dia.
- 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.