Shop HUYETT
See all product information
Create Account
Detent Pin, Zinc Plated Medium Carbon Steel, 0.438 in Dia x 3.062 in Effective L x 0.443 in Hole Dia
- Mfr # DTP-0437-3062
- Zoro # G323402144
product price:Â
$
9.99
/ea
Sold in multiples of 10 for
$99.90
Key Features
Finish
Zinc Plated
Effective Length
3-1/16 in
Color
Silver
Pin Dia.
7/16 in
Hole Diameter
0.443 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DTP-0437-3062
- Zoro #
- G323402144
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Effective Length
- 3-1/16 in
- Pin Dia.
- 7/16 in
- Hole Diameter
- 0.443 in
Details
- Finish
- Zinc Plated
- Item
- Standard Detent Pin
- Color
- Silver
- Material
- Medium Carbon Steel
Description
Detent Pin - Zinc Plated Medium Carbon Steel - 0.438 in Dia x 3.062 in Effective Length x 0.443 in Hole Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.