Shop HUYETT
See all product information
Create Account
Detent Pin, Zinc Plated Medium Carbon Steel, 0.500 in Dia x 4.000 in Effective L x 0.505 in Hole Dia
- Mfr # DTP-0500-4000
- Zoro # G423413583
product price:Â
$
13.49
/ea
Sold in multiples of 10 for
$134.90
Key Features
Effective Length
4 in
Finish
Zinc Plated
Material
Medium Carbon Steel
Color
Silver
Hole Diameter
0.505 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DTP-0500-4000
- Zoro #
- G423413583
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Finish
- Zinc Plated
- Material
- Medium Carbon Steel
- Color
- Silver
- Item
- Standard Detent Pin
Dimensions
- Effective Length
- 4 in
- Hole Diameter
- 0.505 in
- Pin Dia.
- 1/2 in
Description
Detent Pin - Zinc Plated Medium Carbon Steel - 0.500 in Dia x 4.000 in Effective Length x 0.505 in Hole Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.