Detent Pin, Zinc Plated Medium Carbon Steel, 0.625 in Dia x 3.000 in Effective L x 0.630 in Hole Dia
- Mfr # DTP-0625-3000
- Zoro # G423402303
product price:Â
$
17.75
/ea
Sold in multiples of 10 for
$177.50
Key Features
Effective Length
3 in
Material
Medium Carbon Steel
Finish
Zinc Plated
Hole Diameter
0.63 in
Pin Dia.
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DTP-0625-3000
- Zoro #
- G423402303
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Standard Detent Pin
- Material
- Medium Carbon Steel
- Finish
- Zinc Plated
- Color
- Silver
Dimensions
- Effective Length
- 3 in
- Hole Diameter
- 0.63 in
- Pin Dia.
- 5/8 in
Description
Detent Pin - Zinc Plated Medium Carbon Steel - 0.625 in Dia x 3.000 in Effective Length x 0.630 in Hole Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.