Detent Pin, Zinc Plated Medium Carbon Steel, 1.000 in Dia x 3.000 in Effective L x 1.010 in Hole Dia
- Mfr # DTP-1000-3000
- Zoro # G123415184
product price:Â
$
44.29
/ea
Sold in multiples of 500 for
$22,145.00
Key Features
Finish
Zinc Plated
Effective Length
3 in
Color
Silver
Material
Medium Carbon Steel
Pin Dia.
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DTP-1000-3000
- Zoro #
- G123415184
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Finish
- Zinc Plated
- Color
- Silver
- Material
- Medium Carbon Steel
- Item
- Standard Detent Pin
Dimensions
- Effective Length
- 3 in
- Pin Dia.
- 1 in
- Hole Diameter
- 1.01 in
Description
Detent Pin - Zinc Plated Medium Carbon Steel - 1.000 in Dia x 3.000 in Effective Length x 1.010 in Hole Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.